Beli faber castle 0.5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- King Jim Binder Note B5atribut:
- Size: B5
- Pilot Mechanic Pencil (Pensil Mekanik)atribut:
- Color: Assorted Color
- Pentel Mechanic Pencil Caplet (Pensil Mekanik)atribut:
- Tip Size: 0.5mm
- Color: Assorted Color
- Faber Castell Pencil Lead Superfine (Isi Pensil Mekanik)Deskripsi:The super polymer fine leads are extra break-resistant and deep black. Clean and easy refilling with the aid of practical refill tool.Super-Polymer fine leads, 0.5 mm, for all popular mechanical pencils
- King Jim Binder Note A5atribut:
- Size: A5
- Staedtler Pensil Kayu Mars Lumograph 2BDeskripsi:Product information:- Premium quality drawing pencil- Special lead formulation for results with a metallic lustre in a wide variety of grey tones- Particularly suitable for writing, drawing, sketching and hatching as well as for professional graphic and artistic applications on paper and matt drawing film- Unbelievably break-resistant through special lead formulation and super-bonded lead- Lines reproduce well- Available in 20 finely graded consistent degrees, from 9B to 9H- Lead diameter: 9B-6B: 3.6mm, 5B-3B: 2.5mm, 2B-9H: 2.0mm- Wood from PEFC-certified, sustainably managed forestsatribut:
- Lead Size: 2B
- Pilot Isi Pensil Mekanikatribut:
- Type: 2B
- Color: Black
- KOKUYO Binder Note B5 26 Ring (Map File)atribut:
- Number of Holes: 26
- Size: B5-S
- Height (mm): 272
- Storage Number of Sheets: 65
- Spine Width (mm): 20
- Material: Cover / R-PP
- Outer Width (mm): 223
- Set Contents: No inside paper
- Type: Vertical type
- KOKUYO Campus Binder Note Smart Ring (Map File)Deskripsi:In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.atribut:
- Set Contents: 10 sheets of paper, index
- Maximum Storage Capacity (Sheets): 25
- Spine Width (mm): 13
- Material: Cover / R-PP
- Faber Castell Mechanical Pencil (Pensil Mekanik)atribut:
- Tip Size (mm): 0.7
- Kenko Pensil 2Batribut:
- Type: 2B
- KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)Deskripsi:Easy to use B5 size, we adopted a 26-hole plastic slide binder binding tool. It is with a back pocket that can organize and classify titles on the back paper.atribut:
- Storage Number of Sheets: 65
- Outer Width (mm): 215
- Number of Holes: 26
- Height (mm): 272
- Set Contents: 4 clear headers
- Material: Cover / R-PP
- Size: B5-S
- Spine Width (mm): 20
- Type: Vertical type
- Kenko Pensil Kayu HBatribut:
- Dimensions (cm): 19
- King Jim Map Ordner Pipa Double Opening (Map File / Map Binder)atribut:
- Color: Blue
- Size: A4
- Type: Potrait
- Daiichi Binder Note DPR B5atribut:
- Size: B5
- uni Mechanical PencilDeskripsi:-It is a mechanical pencil whose core turns and keeps sharpening.-Always write character with the same core thickness.
Daftar Harga faber castle 0.5 Terbaru September 2025
King Jim Binder Note B5 | Rp58.000 |
Pilot Mechanic Pencil (Pensil Mekanik) | Rp20.000 |
Pentel Mechanic Pencil Caplet (Pensil Mekanik) | Rp17.000 |
Faber Castell Pencil Lead Superfine (Isi Pensil Mekanik) | Rp7.000 |
King Jim Binder Note A5 | Rp70.000 |
Faber Castell Pensil Mekanik 0.5 | Rp14.000 |
Staedtler Pensil Kayu Mars Lumograph 2B | Rp5.000 |
Pilot Isi Pensil Mekanik | Rp41.000 |
KOKUYO Binder Note B5 26 Ring (Map File) | Rp109.900 |
KOKUYO Campus Binder Note Smart Ring (Map File) | Rp129.900 |
Data diperbarui pada 07/09/2025 (Harga belum termasuk PPN)